text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cup brush 115 x 27,5 x M14

Article number 6K750139
Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 115
Brand Tyrolit

Specifications

Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 115
Brand Tyrolit

Description

Due to their shape, PREMIUM cone brushes for angle grinders are the perfect solution for machining hard-to-reach areas on stainless steel. Depending on the wire type, Tyrolit will provide you with the right brush for your work application. For example, use knotted wire brushes for surface preparation and for removing rust, scale and concrete residue. You can also use wire brushes with knotted wire for cleaning, but this specification shines especially in finishing. Additionally, cleaning welding seams is not a challenge for these tapered brushes. The composition of the wire from high-quality stainless steel prevents rusting of the workpiece.

Article numbers

Article number 6K750139
EAN 9003179386426
UBB 500572019288
UNSPSC 27111907
Manufacturer article nr  938642
Do not close this page. This message will disappear, when the page is fully loaded.