text.skipToContent text.skipToNavigation

Tyrolit Cup brush 100 x 30 x M14

Article number 6R140903
Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 100

Specifications

Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 100
Brand Tyrolit

Description

The BASIC cup brush for the angle grinder can be used universally for machining large steel surfaces. The use of brassed steel wire SM prevents corrosion. This product is suitable for removing rust, paint and lacquer as well as for surface preparation and finishing of steel. In addition, the tool can be used for cleaning welding seams. The wire brushes are available in different specifications to cover all your needs from delicate (DW) to coarse (DZ).

Article numbers

Article number 6R140903
EAN 9003172021393
UBB 500683310782
UNSPSC 27112700
Manufacturer article nr  34275599
Do not close this page. This message will disappear, when the page is fully loaded.