text.skipToContent text.skipToNavigation

Tyrolit Cup brush 100 x 20 x M14-2

Article number 8A845039
Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 100

Specifications

Design Bowl
Surface protection Brass-plated
Material Steel
Pin connection No
Brush diameter (mm) 100
Brand Tyrolit

Description

The PREMIUM Shield tapered brushes for the angle grinder offer maximum safety and efficiency when working on steel thanks to their transparent protection. In addition, the plastic flaps have the highest flexibility to allow especially edge and corner grinding flawlessly. This tool is the perfect solution for hard-to-reach places. Due to the composition of the wire made of high quality stainless steel, corrosion on the workpiece is prevented. While the design with knotted wire (DW) is predestined for soft, delicate materials and light impurities, wire brushes with knotted wire (DZ) are suitable for heavy work, heavy impurities and for removing paints and lacquers.

Article numbers

Article number 8A845039
EAN 9003170013215
UBB 500572019445
UNSPSC 27111907
Manufacturer article nr  34023817
Do not close this page. This message will disappear, when the page is fully loaded.