text.skipToContent text.skipToNavigation

Tyrolit Cup brush 100 x 20 x M14-2

Article number 2C790816
Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 100
Brand Tyrolit

Specifications

Design Bowl
Material Stainless steel
Pin connection No
Brush diameter (mm) 100
Brand Tyrolit

Description

PREMIUM Shield tapered brushes for angle grinders offer maximum safety and efficiency in stainless steel processing thanks to their transparent protection. In addition, the plastic flaps have the highest flexibility to allow especially edge and corner grinding flawlessly. This tool is the perfect solution for hard-to-reach places. Due to the composition of the wire made of high quality stainless steel, corrosion on the workpiece is prevented. The design with knotted wire (DW) is predestined for soft, delicate materials and light impurities.

Article numbers

Article number 2C790816
EAN 9003170014434
UBB 500572018868
UNSPSC 27111907
Manufacturer article nr  34023822
Do not close this page. This message will disappear, when the page is fully loaded.