text.skipToContent text.skipToNavigation

Tyrolit Core drill 10


Long lifetime. Fast, accurate drilling. Maximum drilling comfort.

Article number 3F990605
Nominal size (mm) 10
Thread type Other
Coating Diamond
Suitable for wet operation Yes
Size holding system M14
Packed per 1

Specifications

Nominal size (mm) 10
Thread type Other
Coating Diamond
Suitable for wet operation Yes
Size holding system M14
Brand TYROLIT

Description

Long lifetime. Fast, accurate drilling. Maximum drilling comfort.

Article numbers

Article number 3F990605
EAN 9003170698559
UBB 500512789065
UNSPSC 20102007
Manufacturer article nr  69855
Do not close this page. This message will disappear, when the page is fully loaded.