text.skipToContent text.skipToNavigation

Tyrolit Convolute Wheel 8 Grit Fine Premium 1CW Form 8S-H 4500RPM 203 x 76.2 x 25mm


With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremel

Article number 2R188037
Max. number of revolutions (1/min) 4500
Shaft diameter (mm) 76.2
Disc diameter (mm) 203
Granulation 8
Suitable for stainless steel Yes
Packed per 2
Full Box only

Specifications

Max. number of revolutions (1/min) 4500
Shaft diameter (mm) 76.2
Disc diameter (mm) 203
Granulation 8
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 76.2
Suitable for wood No
Suitable for paint No
Particle type Other
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit
Type Convolute Wheel

Description

With the PREMIUM wound compact wheel (Convolute wheel), light deburring work, blending welding seams, removing rust or finishing before polishing are accomplished in no time at all. The machining process does not alter the surface geometry of the workpiece and the edges do not receive chamfering. The durable tool enables operators to achieve an extremely uniform surface result and at the same time a very fine finishing can be generated. The compact wheels are available in different hardnesses and specifications.

Article numbers

Article number 2R188037
EAN 8024406569093
UNSPSC 31191500
Manufacturer article nr  34529750
Do not close this page. This message will disappear, when the page is fully loaded.