text.skipToContent text.skipToNavigation

TYROLIT Coated products 10X330


Article number 1W781702
Width 10
Type Belt
Length 330
Punch shape None
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 20
Full Box only

Specifications

Width 10
Type Belt
Length 330
Punch shape None
Waterproof No
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Corundum
Hole pattern None
Suitable for filler No
Brand Tyrolit
Type Sanding Belt

Article numbers

Article number 1W781702
EAN 9009012009545
UNSPSC 31191500
Manufacturer article nr  34299312
Do not close this page. This message will disappear, when the page is fully loaded.