text.skipToContent text.skipToNavigation

Tyrolit Clean & finish wheel 100X100X19,1 S4

Article number 5A986199
Max. number of revolutions (1/min) 2400
Diameter 100
Type Other
Suitable for stainless steel Yes
Suitable for plastic Yes

Specifications

Max. number of revolutions (1/min) 2400
Diameter 100
Type Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for paint Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness coarse
Brand TYROLIT

Description

With the Tyrolit coarse cleaning roller for burnishing machines, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibers, enriched with aggressive abrasives, rise to any challenge. Especially for cleaning large, evenness faces, this high performance tool is perfect. In addition, the structure of the nylon fibers prevents clogging or loading of the roll and significantly increases working comfort.

Article numbers

Article number 5A986199
EAN 9003170030519
UBB 500572188158
UNSPSC 27110000
Manufacturer article nr  34077301
Do not close this page. This message will disappear, when the page is fully loaded.