text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Clean & finish wheel 100 x 13 x 13

Article number 3R052313
Diameter 100
Type Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Diameter 100
Type Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for paint Yes
Particle type Silicon carbide
Brand Tyrolit

Description

With the Strip-It rough cleaning wheel, you can effortlessly remove rust, paint, lacquer and underbody sealant from your workpiece. The porous nylon fibres, enriched with an aggressive abrasive, rise to any challenge. They also prevent the wheel from becoming clogged or smeared. The wheel are provided with a centre bore in order to be mounted on the clamping mandrels provided, either individually or in pairs on a straight grinder. The red rough cleaning wheel Strip-It made of ceramic corundum (A/S EX. COARSE) is harder, more aggressive and harder compared to the black standard version (S COARSE). This offers the operator quiet, fatigue-free grinding with low heat generation with the disc. When using the longer mandrel, two rough cleaning wheels can also be clamped on - creating larger area of contact and faster work progress.

Article numbers

Article number 3R052313
EAN 9003178980441
UBB 500572188315
UNSPSC 27110000
Manufacturer article nr  898044
Do not close this page. This message will disappear, when the page is fully loaded.