text.skipToContent text.skipToNavigation

Tyrolit Circular saw blade 475983 180 x 2 x 22,23


Anwendungen: For machining tiles and ceramicsSuitable for all common angle grinders. For applications with table saws, larger Ø can be found in the chapter table saw blades. Vorteile: Good cutting performance thanks to self-sharpening system of high-quality diamond grits in an optimum bond. Clean cutting edges and precise cuts thanks to the closed cutti

Article number T6162.180.222
Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 180
Bore diameter 22.2
Packed per 1

Specifications

Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 180
Bore diameter 22.2
Suitable for dry use Yes
Model 1A1R

Description

Anwendungen: For machining tiles and ceramicsSuitable for all common angle grinders. For applications with table saws, larger Ø can be found in the chapter table saw blades. Vorteile: Good cutting performance thanks to self-sharpening system of high-quality diamond grits in an optimum bond. Clean cutting edges and precise cuts thanks to the closed cutting edge. Robust, high-quality steel cores ensure stability and noticeably smooth running.

Article numbers

Article number T6162.180.222
EAN 9003174759836
UBB 500504321570
UNSPSC 23242113
Manufacturer article nr  475983
Do not close this page. This message will disappear, when the page is fully loaded.