text.skipToContent text.skipToNavigation

Tyrolit Circular saw blade 115X2X22,23


Universal use Cost-effective performance and lifetime. Universal use Cost-effective performance and lifetime.

Article number T6165.115.222
Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 115
Bore diameter 22.2
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 2
Disc diameter (mm) 115
Bore diameter 22.2
Suitable for dry use Yes
Model C3

Description

BASIC* Dry cutting saw blade

Article numbers

Article number T6165.115.222
EAN 9003174660835
UBB 500504322073
UNSPSC 23242113
Manufacturer article nr  466083
Do not close this page. This message will disappear, when the page is fully loaded.