text.skipToContent text.skipToNavigation

Tyrolit Busby-end brush 30

Article number 1Z672649
Design Straight
Material Steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit

Specifications

Design Straight
Material Steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit

Description

PREMIUM wire brushes for straight grinder are the first choice for machining hard-to-reach places on steel workpieces. The product is perfect for removing rust, paint and lacquer as well as for surface preparation and finishing. Especially when cleaning the inside of pipes, these tools show their qualities. Different designs of the wire brushes equip you ideally for versatile tasks, from sensitive (DW - knotted) to coarse (DZ - knotted). The latter spreads depending on the selected speed and can thus handle a wide variety of bore diameters. In addition, the knotted DZ version shines with maximum standing time and robustness.

Article numbers

Article number 1Z672649
EAN 9003170582933
UBB 500512851410
UNSPSC 27111907
Manufacturer article nr  58293
Do not close this page. This message will disappear, when the page is fully loaded.