text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Busby-end brush 30 x 25-6 x 68

Article number 3J788906
Design Straight
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit

Specifications

Design Straight
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 30
Brand Tyrolit

Description

The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on stainless steel workpieces. The wire brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. Choose between different designs of the wire brushes: sensitive (DW - knotted) and coarse (DZ - knotted). The latter wire type (DZ) spreads depending on the speed and can thus perform various bore diameters machining perfectly. In addition, the universal tool shines with maximum standing time and the high-quality stainless steel wire efficiently prevents rust.

Article numbers

Article number 3J788906
EAN 9003179033405
UBB 500572103900
UNSPSC 27111907
Manufacturer article nr  903340
Do not close this page. This message will disappear, when the page is fully loaded.