text.skipToContent text.skipToNavigation

Tyrolit Busby-end brush 24 x 25-6 x 68

Article number 8F643718
Design Straight
Material Brass
Pin connection Yes
Brush diameter (mm) 24
Brand Tyrolit

Specifications

Design Straight
Material Brass
Pin connection Yes
Brush diameter (mm) 24
Brand Tyrolit

Description

The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on workpieces made of nonferrous metals. The product is designed for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. The knotted brass wire shape is perfect for soft materials, delicate surfaces and light impurities. The bristles spread according to the speed, allowing various bore diameters to be machined perfectly. In addition, the universal wire brushes shine with maximum standing times.

Article numbers

Article number 8F643718
EAN 9003178907172
UBB 500572104403
UNSPSC 27111907
Manufacturer article nr  890717
Do not close this page. This message will disappear, when the page is fully loaded.