text.skipToContent text.skipToNavigation

Tyrolit Busby-end brush 17 x 22-6 x 65

Article number 5O959944
Design Straight
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 17
Brand Tyrolit

Specifications

Design Straight
Material Stainless steel
Pin connection Yes
Brush diameter (mm) 17
Brand Tyrolit

Description

The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on stainless steel workpieces. The wire brushes are suitable for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. Choose between different designs of the wire brushes: sensitive (DW - knotted) and coarse (DZ - knotted). The latter wire type (DZ) spreads depending on the speed and can thus perform various bore diameters machining perfectly. In addition, the universal tool shines with maximum standing time and the high-quality stainless steel wire efficiently prevents rust.

Article numbers

Article number 5O959944
EAN 9003178907073
UBB 500572103256
UNSPSC 27111907
Manufacturer article nr  890707
Do not close this page. This message will disappear, when the page is fully loaded.