text.skipToContent text.skipToNavigation

Tyrolit Busby-end brush 12 x 20-6 x 60

Article number 2D472418
Design Straight
Material Brass
Pin connection Yes
Brush diameter (mm) 12
Brand Tyrolit

Specifications

Design Straight
Material Brass
Pin connection Yes
Brush diameter (mm) 12
Brand Tyrolit

Description

The PREMIUM wire brushes for the straight grinder are the first choice for machining hard-to-reach areas on workpieces made of nonferrous metals. The product is designed for removing rust, paint and lacquer as well as for surface preparation and finishing. These tools show their qualities especially when cleaning the inside of pipes. The knotted brass wire shape is perfect for soft materials, delicate surfaces and light impurities. The bristles spread according to the speed, allowing various bore diameters to be machined perfectly. In addition, the universal wire brushes shine with maximum standing times.

Article numbers

Article number 2D472418
EAN 9003179033436
UBB 500572104163
UNSPSC 27111907
Manufacturer article nr  903343
Do not close this page. This message will disappear, when the page is fully loaded.