text.skipToContent text.skipToNavigation

Tyrolit Bristle Brush Wheel Aluminum Oxide 80 Grit Fine Premium TC 152 x 25.4 x 12.7mm


The bristle brushes remove thin layers from most surfaces without damaging the underlying coating and generate minimal dust and heat. The sharp abrasive grain imbedded throughout the thin flexible bristles enable a fast and constant finish. The operating speed for most applications is between 800 - 4. 000 RPM.

Article number 0L745204
Application Grinding
Shape Other
Thickness (mm) 12.7
Disc diameter (mm) 152
Granulation 80
Packed per 10
Full Box only

Specifications

Application Grinding
Shape Other
Thickness (mm) 12.7
Disc diameter (mm) 152
Granulation 80
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 25.4
Suitable for wood No
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness fine
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc No
Brand Tyrolit
Type Bristle Brush Wheel

Description

The bristle brushes remove thin layers from most surfaces without damaging the underlying coating and generate minimal dust and heat. The sharp abrasive grain imbedded throughout the thin flexible bristles enable a fast and constant finish. The operating speed for most applications is between 800 - 4. 000 RPM.

Article numbers

Article number 0L745204
EAN 9009013050621
UNSPSC 31191500
Manufacturer article nr  34570126
Do not close this page. This message will disappear, when the page is fully loaded.