text.skipToContent text.skipToNavigation

Tyrolit Bench Grinding Wheel Aluminum Oxide 80 Grit Fine 1 Form Flat 89A80M5AV217 200 x 51 x 20mm


This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packagin

Article number 8U849789
Shaft diameter (mm) 51
Disc diameter (mm) 200
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Packed per 1

Specifications

Shaft diameter (mm) 51
Disc diameter (mm) 200
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 51
Suitable for wood No
Suitable for paint No
Particle type Corundum
Nonwoven fabric-fineness Fineness fine
Suitable for filler No
Brand Tyrolit
Type Bench Grinding Wheel

Description

This wheel is preferable for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide results in particularly cool grinding so that the workpiece is not subjected to additional thermal load. We offer a wide spectrum of dimensions to cover the most common applications. A reduction bush set is included in the packaging or can be reordered.

Article numbers

Article number 8U849789
EAN 9003178268396
UNSPSC 31191500
Manufacturer article nr  826839
Do not close this page. This message will disappear, when the page is fully loaded.