text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 150 K240


With this PREMIUM Tyrolit Fast Change (TFC) disc you are guaranteed to make the right choice for machining diverse materials such as Plastic, wood or aluminium. In addition to improved edge stability, a special foil backing also ensures the highest stock removal rate. Thanks to a Velcro fastening on the back, you can mount this disc quickly and easily o

Article number 1Y502375
Diameter 150
Type Disc
Material of carrier Film
Suitable for plastic Yes
Suitable for wood Yes
Packed per 50
Full Box only

Specifications

Diameter 150
Type Disc
Material of carrier Film
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 240

Description

With this PREMIUM Tyrolit Fast Change (TFC) disc you are guaranteed to make the right choice for machining diverse materials such as Plastic, wood or aluminium. In addition to improved edge stability, a special foil backing also ensures the highest stock removal rate. Thanks to a Velcro fastening on the back, you can mount this disc quickly and easily on your dual action sander. The Velcro disc comes standard with 8, 15 or 17 holes and is available in grit sizes up to 400 for a perfect surface finish.

Article numbers

Article number 1Y502375
EAN 9003170119603
UBB 500572235264
UNSPSC 27110000
Manufacturer article nr  34036503
Do not close this page. This message will disappear, when the page is fully loaded.