text.skipToContent text.skipToNavigation

3M Abrasive sponge HI-FL L100xW68 mm medium soft


3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.Use 3M™ Standard Sponge for sanding shaped parts of furniture. Our thin, flexible and conformable abrasive sponges are available in three grits of silicon carbide.

Numéro d'article 632003M
Width (mm) 68
Shape Rectangle
Type Medium
Length (mm) 100
Emballé par 144
Boîte complete uniquement

Spécifications

Width (mm) 68
Shape Rectangle
Type Medium
Length (mm) 100

La description

3M™ Standard Sponge is thin and conformable, and available in three grits of silicon carbide. Our very flexible sponges are useful for sanding shaped parts of furniture.Use 3M™ Standard Sponge for sanding shaped parts of furniture. Our thin, flexible and conformable abrasive sponges are available in three grits of silicon carbide.

Numéros d'articles

Numéro d'article 632003M
EAN 4046719251827
UBB 500614588787
UNSPSC 31191500
N° Article du fabricant 63200
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.