text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 125 K60

Article number 1E108994
Diameter (mm) 125
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes

Specifications

Diameter (mm) 125
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 60

Description

Increased lifetime Simple handling Reduced working times

Article numbers

Article number 1E108994
EAN 9003177062216
UBB 500572237658
UNSPSC 27110000
Manufacturer article nr  706221
Do not close this page. This message will disappear, when the page is fully loaded.