text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 125 K120

Article number 5M432617
Diameter 125
Type Disc
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Diameter 125
Type Disc
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Zircon corundum
Granulation according to CAMI 120
Brand Tyrolit

Description

This Tyrolit Fast Change (TFC) tool is available with both thick paper and thin fibre backing. In combination with the incorporated zirconium aluminium oxide, this means maximum aggressiveness as well as the longest possible lifetime for the operator. Active coolants additionally ensure a cool and clean finish on the workpiece. Thanks to a Velcro fastening on the back, these Velcro fastening discs can be changed quickly and easily - a plus in any workshop. Especially with the disc with fiber backing, you can easily machine smaller welding seams as well as spot welds.

Article numbers

Article number 5M432617
EAN 9003177061431
UBB 500572239225
UNSPSC 27110000
Manufacturer article nr  706143
Do not close this page. This message will disappear, when the page is fully loaded.