text.skipToContent text.skipToNavigation

Tyrolit Abrasive disc 125 K100

Article number 1A703131
Diameter (mm) 125
Type Disc
Material of carrier Film
Suitable for plastic Yes
Suitable for wood Yes

Specifications

Diameter (mm) 125
Type Disc
Material of carrier Film
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 100

Description

With this PREMIUM Tyrolit Fast Change (TFC) disc you are guaranteed to make the right choice for machining diverse materials such as Plastic, wood or aluminium. In addition to improved edge stability, a special foil backing also ensures the highest stock removal rate. Thanks to a Velcro fastening on the back, you can mount this disc quickly and easily on your dual action sander. The Velcro disc comes standard with 8, 15 or 17 holes and is available in grit sizes up to 400 for a perfect surface finish.

Article numbers

Article number 1A703131
EAN 9003177061509
UBB 500572232295
UNSPSC 27110000
Manufacturer article nr  706150
Do not close this page. This message will disappear, when the page is fully loaded.