text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Abrasive disc 115 x 22

Article number 4K264739
Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Diameter 115
Type Disc
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Nonwoven fabric-fineness Fineness medium
Brand Tyrolit

Description

The PREMIUM SCM discs are made of the specially developed “Scrim Back” material, which is characterised by a high grain binder structure. This guarantees long tool lifetime and uniformly machined surfaces. The wheels can be mounted on different supporting discs. The product is available in three versions: 1. With pre-punched centre hole, 2. With bore for clamping by means of metal ring, 3: Without bore for supporting disc with Velcro fastening system. The material is available in three aluminium oxide designs for different applications: coarse (brown), medium (red) and very fine (blue)

Article numbers

Article number 4K264739
EAN 9003170031660
UBB 500572199049
UNSPSC 31191500
Manufacturer article nr  34047720
Do not close this page. This message will disappear, when the page is fully loaded.