text.skipToContent text.skipToNavigation

Twist drill DIN 345 type N nominal dm 26.5 mm HSS-Co5 profile ground MK3 MK3 6xd


Article number 6D314440
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 165
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 286
Diameter drill (mm) 26.5
Holding system Other
Cutting length (mm) 165
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Article numbers

Article number 6D314440
UBB 500719592619
UNSPSC 31390000
Manufacturer article nr  204265E/RUKO
Do not close this page. This message will disappear, when the page is fully loaded.