text.skipToContent text.skipToNavigation

Twist drill DIN 345 type N nominal dm 13.5 mm HSS-Co5 profile ground MK1 MK1 6xd


Numer artykułu 3Q670667
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Pakowane po 1

Specyfikacje

Total length (mm) 189
Diameter drill (mm) 13.5
Holding system Other
Cutting length (mm) 108
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko
Commodity code 82075060

Numery artykułów

Numer artykułu 3Q670667
UBB 500719590068
UNSPSC 31390000
Artykuł producenta nr 204135E/RUKO
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.