text.skipToContent text.skipToNavigation

Twist drill DIN 345 type N nominal dm 11.5 mm HSS-Co5 profile ground MK1 MK1 6xd


Cikkszám 9S041116
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 94
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Csomagolás: 1

Műszaki adatok

Total length (mm) 175
Diameter drill (mm) 11.5
Holding system Other
Cutting length (mm) 94
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Cikkszámok

Cikkszám 9S041116
UBB 500719589664
UNSPSC 31390000
Gyártó cikksz 204115E/RUKO
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.