text.skipToContent text.skipToNavigation

Twist drill DIN 340 type N nominal dm 6.9 mm HSS RUKO


Artikelnummer 8U932333
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 102
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Verpakt per 1

Specificaties

Total length (mm) 156
Diameter drill (mm) 6.9
Holding system Cylindrical plug-in axle
Cutting length (mm) 102
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Artikelnummers

Artikelnummer 8U932333
EAN 4007140015532
UBB 500583639090
UNSPSC 20111611
Fabrikant artikelnummer 203069
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.