text.skipToContent text.skipToNavigation

Twist drill DIN 338 Type UNI nominal diameter 11.5 mm HSS-Co5 TiN cylinder shank


Artikelnummer 8G936519
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 94
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Verpakt per 1

Specificaties

Total length (mm) 142
Diameter drill (mm) 11.5
Holding system Cylindrical plug-in axle
Cutting length (mm) 94
Suitable for plastic Yes
Suitable for steel Yes
Suitable for cast iron Yes
Suitable for nonferrous metals Yes
Cutting material HSS-E
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Artikelnummers

Artikelnummer 8G936519
EAN 4015448529415
UBB 500583464176
UNSPSC 20111611
Fabrikant artikelnummer 4000862800
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.