text.skipToContent text.skipToNavigation

Twist drill DIN 338 type N nominal diameter 12 mm HSS profile ground cylinder sh


Artikelnummer 3N369255
Total length (mm)
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Verpakt per 1

Specificaties

Total length (mm) 151
Diameter drill (mm) 12
Holding system Cylindrical plug-in axle
Cutting length (mm) 101
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HSS
Tip angle (°) 118
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Promat
Commodity code 82075060

Artikelnummers

Artikelnummer 3N369255
EAN 4015448412656
UBB 500581805842
UNSPSC 20111611
Fabrikant artikelnummer 4000860520
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.