text.skipToContent text.skipToNavigation

Twin hose connector brass LW 9 PROMAT


Article number 4A777390
Material Brass
With safety collar No
Diameter, hose connector (mm) 9
Hose connector grip, smooth No
Brand Promat
Type Twin Hose Connector
Packed per 1

Specifications

Material Brass
With safety collar No
Diameter, hose connector (mm) 9
Hose connector grip, smooth No
Brand Promat
Type Twin Hose Connector

Article numbers

Article number 4A777390
EAN 4015448721284
UBB 500581975967
UNSPSC 31162401
Manufacturer article nr  4000351944
Do not close this page. This message will disappear, when the page is fully loaded.