text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Tube caps
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Systems, furniture & security fasteners
Furniture fasteners
Tube caps
Tube caps
56792
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Tube cap round Plastic Polyethylene round
Article number
Brand
Fabory
Color
Black
Material
Plastic
Material technical
Polyethylene
Info
round
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Fabory
Color
Black
Material
Plastic
Material technical
Polyethylene
Info
round
For this product there are no documents available to download
Productos (30)
Diameter
Mostrar todas las variantes
Diameter
Artículo No.
Su Artículo No.
Especificaciones
Stock
Precio neto
Precio por
Cantidad
12 mm
56792.120.001
Plastic Polyethylene round 12
Ir a la página del producto
-
-
-
-
+
13 mm
56792.130.001
Plastic Polyethylene round 13
Ir a la página del producto
-
-
-
-
+
14 mm
56792.140.001
Plastic Polyethylene round 14
Ir a la página del producto
-
-
-
-
+
15 mm
56792.150.001
Plastic Polyethylene round 15
Ir a la página del producto
-
-
-
-
+
16 mm
56792.160.001
Plastic Polyethylene round 16
Ir a la página del producto
-
-
-
-
+
18 mm
56792.180.001
Plastic Polyethylene round 18
Ir a la página del producto
-
-
-
-
+
19 mm
56792.190.001
Plastic Polyethylene round 19
Ir a la página del producto
-
-
-
-
+
20 mm
56792.200.001
Plastic Polyethylene round 20
Ir a la página del producto
-
-
-
-
+
21 mm
56792.210.001
Plastic Polyethylene round 21
Ir a la página del producto
-
-
-
-
+
22 mm
56792.220.001
Plastic Polyethylene round 22
Ir a la página del producto
-
-
-
-
+
Diameter
Seleccione
Stock
Precio neto
Regístrate
Anterior
12 mm
Plastic Polyethylene round 12
Ir a la página del producto
-
-
13 mm
Plastic Polyethylene round 13
Ir a la página del producto
-
-
14 mm
Plastic Polyethylene round 14
Ir a la página del producto
-
-
15 mm
Plastic Polyethylene round 15
Ir a la página del producto
-
-
16 mm
Plastic Polyethylene round 16
Ir a la página del producto
-
-
18 mm
Plastic Polyethylene round 18
Ir a la página del producto
-
-
19 mm
Plastic Polyethylene round 19
Ir a la página del producto
-
-
20 mm
Plastic Polyethylene round 20
Ir a la página del producto
-
-
21 mm
Plastic Polyethylene round 21
Ir a la página del producto
-
-
22 mm
Plastic Polyethylene round 22
Ir a la página del producto
-
-
No se encontraron resultados para este filtro.
«
1
(current)
2
3
»
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering