text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Trousers Viloft Navy blue L


Article number 0S473349
Colour Blue
Design Underpants
Material Blended fabric
Fire retardant version No
Size (US/CA) L
Gender Unisex
Child model No
Packed per 1

Specifications

Colour Blue
Design Underpants
Material Blended fabric
Fire retardant version No
Size (US/CA) L
Gender Unisex
Child model No
Size 5 - 5
Length (mm) 1/1 long
Brand Fabory approved vendor

Article numbers

Article number 0S473349
EAN 8718249025464
UBB 500572263399
UNSPSC 53100000
Manufacturer article nr  25335005
Do not close this page. This message will disappear, when the page is fully loaded.