text.skipToContent text.skipToNavigation

Trolley PROFI 2.0 W790xD480xH1035mm 650kg 7 drawers.steelbl.PROMAT


with 7 drawers - handle - drawers with ball bearings, telescopic runners, 100% extension, each with an anti-slip mat - automatic drawer retraction - drawers with “lift to open” function, prevents the drawers from opening on their own - with central locking (only one drawer can be opened at a time) - divider set for 4 drawers included - lockable using bu

Packed per 1

Description

with 7 drawers - handle - drawers with ball bearings, telescopic runners, 100% extension, each with an anti-slip mat - automatic drawer retraction - drawers with “lift to open” function, prevents the drawers from opening on their own - with central locking (only one drawer can be opened at a time) - divider set for 4 drawers included - lockable using built-in cylinder lock with 4 keys - perforated wall system (9 x 9 mm) on both sides for easy installation of accessories - high-quality PVC castors - 4 swivel castors - 2 incl. brake function - stainless steel storage shelf - stainless steel storage shelf - stainless steel storage shelf - stainless steel storage shelf - stainless steel storage shelf. Stainless steel shelf - Full-length side edge protection Overall dimensions when assembled with handle and wheels (W x D x H) 840 (1150) x 515 x 1015 mm Dimensions body only (W x D x H) 840 x 510 x 845 mm Internal dimensions drawers (W x D x H) 5 x 568 x 398 x 75 mm Internal dimensions drawers (W x D x H) 2 x 568 x 398 x 154 mm Load capacity per drawer 40 kg / total static load capacity 650 kg

Article numbers

Article number 1V285868
EAN 4015448928775
UBB 500729864461
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.