text.skipToContent text.skipToNavigation

Trolley PLUS 2.0 W760xD465xH1030mm 500kg 6 drawers unloaded sheet steel PROMAT


with 6 drawers - handle - ball bearing mounted, drawers with telescopic runners and 100 % extension, each with an anti-slip mat - automatic drawer retraction - divider set for 4 drawers included - with central locking (only one drawer open at a time) - lockable by means of built-in cylinder lock with 4 keys - labelable drawers - plastic cover - high-qua

Article number 5W017440
Width (mm) 678
Packed per 1

Specifications

Width (mm) 678

Description

with 6 drawers - handle - ball bearing mounted, drawers with telescopic runners and 100 % extension, each with an anti-slip mat - automatic drawer retraction - divider set for 4 drawers included - with central locking (only one drawer open at a time) - lockable by means of built-in cylinder lock with 4 keys - labelable drawers - plastic cover - high-quality PVC castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated wall system on both sides (9 x 9 mm) for easy installation of accessories - 2 can holders with holes for screwdrivers (included) - robust polypropylene shelf with storage compartments for small parts Overall dimensions when assembled with handle and wheels (W x D x H) 760 x 465 x 1030 mm Dimensions of body only (W x D x H) 678 x 459 x 817 mm Internal dimensions of drawers (W x D x H) 3 x 568 x 398 x 75 mm Internal dimensions of drawers (W x D x H) 3 x 568 x 398 x 154 mm Load capacity per drawer 30 kg / total static load capacity 500 kg

Article numbers

Article number 5W017440
EAN 4015448928829
UBB 500729855626
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.