text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Transparent panel suit. f. shelf container width 230 mm LA-KA-PE


Article number 4C903221
Colour Other
Width 230
Surface protection Other
Type of accessories/components Cover
Material Other
Stackable No
Transparent Yes
Packed per 1

Specifications

Colour Other
Width 230
Surface protection Other
Type of accessories/components Cover
Material Other
Stackable No
Transparent Yes
Accessories Yes
Part No

Article numbers

Article number 4C903221
EAN 4031022075109
UBB 500726960528
UNSPSC 56111706
Manufacturer article nr  9000449282
Do not close this page. This message will disappear, when the page is fully loaded.