text.skipToContent text.skipToNavigation

Torque spanner 730N/2 4-20 Nm 9 x 12 mm STAHLWILLE


mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article number 2N058140
Electronic No
Total length (mm) 275
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 4 - 20
Packed per 1

Specifications

Electronic No
Total length (mm) 275
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 4 - 20
Step size adjustment (Nm) 1
Accuracy according to ISO 6789 (%) 3
With scale Yes
Brand STAHLWILLE
Model MANOSKOP
Type 730N/2 4-20 NM

Description

mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article numbers

Article number 2N058140
EAN 4018754295234
UBB 500696175339
UNSPSC 27110000
Manufacturer article nr  50181102
Do not close this page. This message will disappear, when the page is fully loaded.