text.skipToContent text.skipToNavigation

Torque screwdriver 7462 3–6 Nm 3 Nm WERA

Article number 1S210539
Insulated No
Weight 266
Total length (mm) 218
Isolation protection 1000 V No
Connection size 1/4 inch
Tightening moment (Nm) 3 - 3
Connection size (mm) 6.3

Specifications

Insulated No
Weight 266
Total length (mm) 218
Isolation protection 1000 V No
Connection size 1/4 inch
Tightening moment (Nm) 3 - 3
Connection size (mm) 6.3
Screwdriver model Yes
Accuracy according to ISO 6789 (%) 6
VDE tested No

Article numbers

Article number 1S210539
UBB 500643593626
UNSPSC 27111701
Do not close this page. This message will disappear, when the page is fully loaded.