text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Torque screwdriver 300 TX 20 5 Nm fixed WERA


300 TX TORX® Torque-indicator, pistol handle, TX 20 x 5.0 NmWera torque screwdriver with fixed torque for recessed TORX® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform pistol handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high wor

Article number 3Q927978
Insulated No
Electronic No
Total length (mm) 160
Isolation protection 1000 V No
Connection size Other
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 160
Isolation protection 1000 V No
Connection size Other
With signal tone Yes
Tightening moment (Nm) 5 - 5
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No
Brand Wera

Description

300 TX TORX® Torque-indicator, pistol handle, TX 20 x 5.0 NmWera torque screwdriver with fixed torque for recessed TORX® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform pistol handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article numbers

Article number 3Q927978
EAN 4013288099143
UBB 500643622839
UNSPSC 27111701
Manufacturer article nr  05027936001
Do not close this page. This message will disappear, when the page is fully loaded.