text.skipToContent text.skipToNavigation

Torque screwdriver 300 IP 15 3 Nm fixed WERA


300 IP TORX PLUS® Torque-indicator, 15 IP x 3.0 NmWera torque screwdriver with fixed torque for recessed TORX PLUS® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds

Article number 7L469990
Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 170
Isolation protection 1000 V No
Connection size Other
With signal tone Yes
Tightening moment (Nm) 3 - 3
Correcting variable consistent No
Connection size (mm) 6.3
Suitable for extension No
With extension No
Screwdriver model Yes
With scale No
VDE tested No

Description

300 IP TORX PLUS® Torque-indicator, 15 IP x 3.0 NmWera torque screwdriver with fixed torque for recessed TORX PLUS® screws. Tamperproof and with a slim hex blade. Unlimited torque for loosening seized screws. Multi-component Kraftform handle for pleasant, ergonomic working that prevents blisters and calluses. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.

Article numbers

Article number 7L469990
EAN 4013288093424
UBB 500643621278
UNSPSC 27111701
Manufacturer article nr  05028045001
Do not close this page. This message will disappear, when the page is fully loaded.