text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Multipowers
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Multipowers
8W742482
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Torque multiplier DVV-40Z 4000 Nm 1 inch GEDORE
Add to catalogue
Article number
8W742482
Height
212
Total length (mm)
230
Max. torque (Nm)
4000
Max. output torque (Nm)
4000
Max. input torque (Nm)
300
View all specifications
Specifications & standards
Downloads
Specifications
Height
212
Total length (mm)
230
Max. torque (Nm)
4000
Max. output torque (Nm)
4000
Max. input torque (Nm)
300
Connection size input square drive
1/2 inch
Connection size output square drive
1 inch
With reaction bar
Yes
Accessories
Yes
Part
No
Brand
Gedore
Download as PDF
Print
Description
Especially suitable for: Machinery and plant engineering, Cable cars, lifts and masts, Heavy industry, construction sites, Bridge construction, Shipbuilding, aircraft and railway construction, Refineries, plastics industry, Power plants of all kinds, Features: Mechanical hand torque multiplier for controlled screw tightening and unloosening screw connections, With a two-stage planet gear, High-performance aluminium housing, Models with 1:16 gear ratio, DVV-40ZRS model with anti-wind-up ratchet (RS), With non-destructive overload protection "Slipper" to protect the gearbox, right and left hand, Z-form, offset reaction arm depending on model made of chrome-vanadium steel, Guaranteed accuracy: Better than +/- 3 % tolerance, To operate with a suitable torque wrench, 2 models with maximum load in the range of max. 4000 N-m, Output square with hole for Impact sockets with locking pin and ring
Article numbers
Article number
8W742482
EAN
4010886934296
UBB
500642480866
UNSPSC
27112700
Manufacturer article nr
2653087
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering