text.skipToContent text.skipToNavigation

Tool trolley ECOline W748xD459xH1014mm 300kg 7 drawers 215 pcs. steel sheets KS TOOLS


complete with 215-piece tool assortment - with 7 drawers on ball-bearing telescopic runners (100% extension) - side panels with square holes for attaching various accessories - with self-closing mechanism and SOFT-CLOSE function - sturdy sheet steel construction with 0, 8 mm sheet steel construction - torsion-resistant - central locking of all drawers w

Packed per 1

Description

complete with 215-piece tool assortment - with 7 drawers on ball-bearing telescopic runners (100% extension) - side panels with square holes for attaching various accessories - with self-closing mechanism and SOFT-CLOSE function - sturdy sheet steel construction with 0, 8 mm sheet steel construction - torsion-resistant - central locking of all drawers with cylinder lock - drawers with non-slip rubber inlay - worktop with 10 mm thick foam inlay - with metal handle on the side - with 2 wheels Ø 125 mm each - with 2 swivel wheels Ø 125 mm each with rolling and turning brakes electrostatically powder-coated - can be combined with top unit Overall dimensions when assembled with handle and wheels (W x D x H) 748 x 459 x 1014 mm Internal dimensions of drawers (W x D x H) 5 x 565 x 395 x 75 mm Internal dimensions of drawers (W x D x H) 2 x 565 x 395 x 150 mm Load capacity per drawer 25 kg / total static load capacity 300 kg

Article numbers

Article number 2A668389
EAN 4042146824580
UBB 500729864537
UNSPSC 27110000
Manufacturer article nr  897.7215
Do not close this page. This message will disappear, when the page is fully loaded.