text.skipToContent text.skipToNavigation

Tool/accessories cabinet H1000xW500xD500 mm 1 drawer, 2 shelves anthracite grey/


Article number 1S388615
Width 500
Height 1000
Depth 500
Lockable Yes
Material Steel
Number of shelves 2
Number of drawers 1
Packed per 1

Specifications

Width 500
Height 1000
Depth 500
Lockable Yes
Material Steel
Number of shelves 2
Number of drawers 1
With rear wall No
Brand PROMAT

Article numbers

Article number 1S388615
EAN 4015448481102
UBB 500581215133
UNSPSC 56111703
Manufacturer article nr  9000425930
Do not close this page. This message will disappear, when the page is fully loaded.