text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Stainless Steel D6 1 mtr

Article number
Brand Fabory
Class 80
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
Info 1 meter

Specifications

Brand Fabory
Class 80
Material Stainless steel
Material technical D6 (1.4462)
Thread direction Right
Thread Metric thread
Info 1 meter

Standards

DIN 976-1A
NF E25-136

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.