text.skipToContent text.skipToNavigation

Thread repair kit Non-Metric Stainless steel A2 UNC 7/16X16,7

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool (for diameters ≤ 1/2 UNC for larger diameters use long nose pliers).
  • (for diameters ≤ 1/2 UNC for larger diameters order drill separately).
  • Stainless steel A2 wire thread inserts (No.2 - 5/16, 20 pcs. / 3/8 - 15 pcs. / 7/16 - 5/8, 10 pcs. / 3/4 - 7/8, 5 pcs. / 1.IN., 4 pcs.).UNC

Specifications

Diameter 7/16 Inch
Length 16.7 mm
Material Stainless steel
Material technical A2
Info This repair kit is convenient for the frequent use of one size.Contents:
  • Inserting tool.
  • Machine tap.
  • Tang break tool (for diameters ≤ 1/2 UNC for larger diameters use long nose pliers).
  • (for diameters ≤ 1/2 UNC for larger diameters order drill separately).
  • Stainless steel A2 wire thread inserts (No.2 - 5/16, 20 pcs. / 3/8 - 15 pcs. / 7/16 - 5/8, 10 pcs. / 3/4 - 7/8, 5 pcs. / 1.IN., 4 pcs.).UNC

Dimensions

L (mm) 16.7

Article numbers

Article number 71766.111.001
EAN 4022835041108
UBB 500617006597
UNSPSC 31162802
Manufacturer article nr  04110

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.