text.skipToContent text.skipToNavigation

Teroson Sealant Black 20m


Very high adhesiveness. Very high bond strength. Very good resistance to water and aging. Welding. Adheres to almost all substrates. Non-corrosive constituents

Article number 1A297212
Colour Black
Width 60
Thickness (mm) 2
Length 20
Material Other
Packed per 1

Specifications

Colour Black
Width 60
Thickness (mm) 2
Length 20
Material Other
Elastic Yes
Brand TEROSON
Type RB 81

Description

Very high adhesiveness. Very high bond strength. Very good resistance to water and aging. Welding. Adheres to almost all substrates. Non-corrosive constituents

Article numbers

Article number 1A297212
EAN 4002872134179
UBB 500675520398
UNSPSC 31201601
Manufacturer article nr  78998
Do not close this page. This message will disappear, when the page is fully loaded.