text.skipToContent text.skipToNavigation

Tension belt rubber with 1 hook/1 buckle suit. f. roll container W.720 mm


Article number 0Y076337
Colour Black
Width 38
Design Belt
Connection 1 Claw hook
Connection 2 Belt buckle
Quality class Other
Length (mm) 560
Packed per 1

Specifications

Colour Black
Width 38
Design Belt
Connection 1 Claw hook
Connection 2 Belt buckle
Quality class Other
Length (mm) 560
Material Other
With protective hose No
Two part with ratchet No
Brand Fabory approved vendor

Article numbers

Article number 0Y076337
EAN 4260316443328
UBB 500573940615
UNSPSC 27110000
Manufacturer article nr  B454002
Do not close this page. This message will disappear, when the page is fully loaded.