text.skipToContent text.skipToNavigation

Telephone pliers overall length 160 mm chrome-plated multi-component handles KNI


Telephone Pliers extra slim, fine tips. also suitable for soldering work. Gripping surfaces cross-hatched. half-round jaws. - Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 2.0mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 54.0mm- Head width (W3): 14.0mm

Article number K1029.520.160
Insulated Yes
Shape Straight
Length 160
Material Steel
Jaw length (mm) 54
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 160
Material Steel
Jaw length (mm) 54
Head width (mm) 2
Grip design Other
Handle cover Other
Gripping surface Toothed
Forged Yes
Brand KNIPEX

Description

Telephone Pliers extra slim, fine tips. also suitable for soldering work. Gripping surfaces cross-hatched. half-round jaws. - Jaw thickness (joint) (T1): 9.0mm- Tips width (W4): 2.0mm- Tips thickness (T2): 2.0mm- Jaw length (L3): 54.0mm- Head width (W3): 14.0mm

Article numbers

Article number K1029.520.160
EAN 4003773043478
UBB 419100386723
UNSPSC 27112148
Manufacturer article nr  29 25 160
Do not close this page. This message will disappear, when the page is fully loaded.