text.skipToContent text.skipToNavigation

TECWERK Table trolley 2 platforms L 1000 x W 700mm pigeon blue, RAL 5014 load cap.600 kg


Welded tubular steel and steel profile. Powder-coated, pigeon blue, RAL 5014 long-lasting surface protection, impact- and scratch-proof. Plywood board loading surfaces with beech finish. 2 swivel castors with brakes and 2 fixed castors, TPE tyres. Deep groove ball bearing hubs. Load-bearing capacity of upper loading area 200 kg

Article number 0D973877
Width 700
Height 900
Length (mm) 1000
Packed per 1

Specifications

Width 700
Height 900
Length (mm) 1000

Description

Welded tubular steel and steel profile. Powder-coated, pigeon blue, RAL 5014 long-lasting surface protection, impact- and scratch-proof. Plywood board loading surfaces with beech finish. 2 swivel castors with brakes and 2 fixed castors, TPE tyres. Deep groove ball bearing hubs. Load-bearing capacity of upper loading area 200 kg

Article numbers

Article number 0D973877
EAN 4015448951025
UBB 500751217448
UNSPSC 24101509
Manufacturer article nr  2000444116
Do not close this page. This message will disappear, when the page is fully loaded.