text.skipToContent text.skipToNavigation

TECWERK Flat chisel length 200 mm cutting edge width 24 mm shank cross-sect. 20 x 12 mm


DIN 6453. Chromium-vanadium air-hardened steel. Made of flat oval steel. Painted. Hardened. Tempered drive head

Article number 7S061861
Surface protection Chromated
Length (mm) 200
Chisel width (mm) 20
Material Chrome-vanadium steel
Shank shape Flat oval
Packed per 1

Specifications

Surface protection Chromated
Length (mm) 200
Chisel width (mm) 20
Material Chrome-vanadium steel
Shank shape Flat oval

Description

DIN 6453. Chromium-vanadium air-hardened steel. Made of flat oval steel. Painted. Hardened. Tempered drive head

Article numbers

Article number 7S061861
EAN 4015448958024
UBB 500751280792
UNSPSC 27111901
Manufacturer article nr  2000812103
Do not close this page. This message will disappear, when the page is fully loaded.